Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCP320-100MM https://www.bdiexpress.com/medias/INDPTIPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NTV8aW1hZ2UvanBlZ3xhRGN5TDJobVpTODVOVGt3TWpBMk1EY3dPREUwTG1wd1p3fDg5NTkwNWY3MWVkMTYxNTdjOGE3OTFlZjZmY2I4ZTVlZjIyMmMzOWUzMzA3ZTVmNGVkMjE3NzU0N2FmMzAxMzI
18133784 Pillow Block Bearings 

PT INTERNATIONAL PT INTERNATIONAL

UCP320-100MM

Description

UCP320-100MM PILLOW BLOCK BEARING ; 100MM BORE HVY DTY

Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 140MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

2101028600

BDI #
18133784

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1503.9768156500002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,503.98 / each
$ 1,562.80 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
35.017
EAN
0800675161743
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
UC320-100MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Silver Series | Steel Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
77.16179
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 140MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
15 Inch | 380Millimeter
Bore
3.937 Inch | 100 Millimeter
Nominal Bolt Center to Center
15 Inch | 381 Millimeter
Length Thru Bore
4.252 Inch | 108 Millimeter
Base to Center Height
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh