SYSTEM PLAST
SYSTEM PLAST
UCPA204-20M-SS-NC
SYSTEM PLAST SYSTEM PLAST
Description
UCPA204-20M-SS-NC PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Reinforced Polymer; Non-Expansion
Part #
53204CGA/SS
BDI #
340398

Details
226.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPA204-20M-SS-NC/p/340398
Your Price
$ 226.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.3
EAN
0787405582088
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Reinforced Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UCSS204
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Stainless Steel Insert | White Housing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
53204CGA/S
Weight / LBS
0.79
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Reinforced Polymer; Non-Expansion
Bore
0.787 Inch | 20 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Length Thru Bore
1.02 Inch | 25.9 Millimeter
Actual Bolt Center to Center
2 Inch | 52Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh