

CHINA DOMESTIC
CHINA DOMESTIC
UCPH205
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 UCPH205 ; 轴承/带座球轴承
Pillow Block Bearing; 25MM Bore; 80MM Base to Center Height; 2 Mounting Hole; Set Screw Locking; 1.343" Length Thru Bore; Ball Bearing; 1 Piece Solid; Pedestal Base; Relubricatable; Cast Iron Housing; Nitrile Rubber Contact Seal; Non-Expansion
制造商部件号
国产 UCPH205
BDI部件号
25087322
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCPH205/p/25087322
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
25MM Bore; 80MM Base to Center Height; 2 Mounting Hole; Set Screw Locking; 1.343" Length Thru Bore; Ball Bearing; 1 Piece Solid; Pedestal Base; Relubricatable; Cast Iron Housing; Nitrile Rubber Contact Seal; Non-Expansion
详细描述
Pillow Block Bearing; 25MM Bore; 80MM Base to Center Height; 2 Mounting Hole; Set Screw Locking; 1.343" Length Thru Bore; Ball Bearing; 1 Piece Solid; Pedestal Base; Relubricatable; Cast Iron Housing; Nitrile Rubber Contact Seal; Non-Expansion