IPTCI
IPTCI
UCPX 05 16 L3
IPTCI IPTCI
Description
UCPX 05 16 L3 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101042222
BDI #
521026
Details
60.83538027000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPX-05-16-L3/p/521026
Your Price
$ 60.84 / each
$ 63.22 / each BDIExpress
$ 63.22 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.587
EAN
0080067570781
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UCX05-16
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCPX 05 16 L3
Weight / LBS
3.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Actual Bolt Center to Center
4.8 Inch | 121.9Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh