https://www.bdiexpress.com/medias/INDXXXPBXXXX-UCPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NzF8aW1hZ2UvanBlZ3xhR0V3TDJnM09TODVPREExTlRnMk56STJPVFF5TDBsT1JGaFlXRkJDV0ZoWVdGOVZRMUJZWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NmY4ZTY5N2JiZWFjMWQ4NWFjMjBhM2Q5NWI0NTM4YmM3ZDQ3MTJlZDIyMGE1NDRkMmJkZTJjODQ5ZDU3ZmU1MQ
17761406
Pillow Block Bearings
NSK
NSK
UCPX13-208D1
NSK NSK
Description
UCPX13-208D1 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPX13-208D1
BDI #
17761406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPX13-208D1/p/17761406
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
17
EAN
0029176543463
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UCX13-208D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
16
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.937 Inch | 74.6 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Actual Bolt Center to Center
8 Inch | 203.2Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh