

CHINA DOMESTIC
CHINA DOMESTIC
UP003
CHINA DOMESTIC CHINA DOMESTIC
描述
UP003 ; 轴承/带座轴承
Pillow Block Bearing; 17MM Bore; 24MM Base to Center Height; 2 Mounting Hole; Set Screw Mount; Ball Bearing; Cast Iron; Single Lip Contact; Non-Expansion
制造商部件号
UP003
BDI部件号
25200243
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UP003/p/25200243
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
17MM Bore; 24MM Base to Center Height; 2 Mounting Hole; Set Screw Mount; Ball Bearing; Cast Iron; Single Lip Contact; Non-Expansion
详细描述
Pillow Block Bearing; 17MM Bore; 24MM Base to Center Height; 2 Mounting Hole; Set Screw Mount; Ball Bearing; Cast Iron; Single Lip Contact; Non-Expansion