Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VPE-122M https://www.bdiexpress.com/medias/INDBROPBXXXX-VPEM-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkyNzF8aW1hZ2UvanBlZ3xhRFk1TDJnNVlTODVNRE16TlRrek5qVXhNak13TG1wd1p3fGIzNjE3YjRiOGZkYzkzNWUxMTAxNjk4YzAxYWVkNDQ5MDU5OTIwMTdiNzgyNGM0MTViN2U4YmE5N2VmMjRjMGY
311696 Pillow Block Bearings 

BROWNING BROWNING

VPE-122M

Description

VPE-122M PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ECCENTRIC

Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Ductile Iron; Non-Expansion

Part #

767797

BDI #
311696

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

141.94922063 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 141.95 / each
$ 254.04 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.144
EAN
0662289077625
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
VE-122
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VPE-122M
Manufacturer Internal Number
767797
Weight / LBS
2.52
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Ductile Iron; Non-Expansion
Bore
1.375 Inch | 34.925 Millimeter
Actual Bolt Center to Center
5 Inch | 127Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Length Thru Bore
1.578 Inch | 40.081 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh