https://www.bdiexpress.com/medias/INDEDTHBXXXX-20877079-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjZ8aW1hZ2UvanBlZ3xhRE0wTDJneE5pOHhNRFU0TnpJeU5EVXdOak01T0M5SlRrUkZSRlJJUWxoWVdGaGZNakE0Tnpjd056bGZNekF3ZURNd01DNXFjR2N8ZmJiMDdjMjM3ZTRiMGU3N2QwNGRkMzQyNDU3ZWExYjU4YWY3MGY5NTIzOTBkZmNiZTIzYzQxNzU0MDFiOWM2Zg
EDT CORP
EDT CORP
4Y8AB-03B8-12GX
EDT CORP EDT CORP
描述
EDT CORP 4Y8AB-03B8-12GX
Hanger Unit Bearing; 3/4" Bore; Stainless Steel Housing; 2-1/2" Hanger Length; 1.44" Hanger Width; 3-3/4" Hanger Height; 400 Stainless Steel Ball Bearing Rolling Element; Set Screw Mounting; Food Grade Grease Lubricant; Standard
制造商部件号
4Y8AB-03B8-12GX
BDI部件号
20877149
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%82%AC%E5%90%8A%E5%BC%8F%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83/4Y8AB-03B8-12GX/p/20877149
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0883450908825
重量 / Kilogram
1.088
Product Group - BDI
M06110
名称
Bearing
关键字串
Hanger
重量/磅
2
产品明细
Hanger Unit Bearing
产品规格
3/4" Bore; Stainless Steel Housing; 2-1/2" Hanger Length; 1.44" Hanger Width; 3-3/4" Hanger Height; 400 Stainless Steel Ball Bearing Rolling Element; Set Screw Mounting; Food Grade Grease Lubricant; Standard
详细描述
Hanger Unit Bearing; 3/4" Bore; Stainless Steel Housing; 2-1/2" Hanger Length; 1.44" Hanger Width; 3-3/4" Hanger Height; 400 Stainless Steel Ball Bearing Rolling Element; Set Screw Mounting; Food Grade Grease Lubricant; Standard