对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SSB 204 12 G https://www.bdiexpress.com/medias/SROICIINSERT-BAL-CY-SSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODl8aW1hZ2UvanBlZ3xhRGhpTDJnNE15ODVPVGt5TVRFMU5EZzJOelV3TDFOU1QwbERTVWxPVTBWU1ZGOUNRVXhmUTFsZlUxTkNYek13TUhnek1EQXVhbkJufGI0MDEyZTMwYTgzZmFkOTY0MTExNzZiMzNlNDE5M2Y4MWY3OTg5YmRkMDdhOWVjOTZlODM0MDYzNzEzMTQ0ZTk
519345 悬吊式轴承单元 

IPTCI IPTCI

SSB 204 12 G

描述

IPTCI SSB 204 12 G

Hanger Unit Bearing; 3/4" Bore; 1.85" Outside Diameter; 0.55" Outer Race Width; Set Screw Locking; Wide Inner Race; Ball Bearing; Single Row; Spherical Outer Race; Silicone Rubber Sealed; 63/64" Length Thru Bore

制造商部件号

SSB 204 12 G

BDI部件号
519345

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SOLVE INDUSTRIAL MOTION GROUP
最低订购量
EAN条码
0080067569895
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Hanger
产品明细
Hanger Unit Bearing
产品规格
3/4" Bore; 1.85" Outside Diameter; 0.55" Outer Race Width; Set Screw Locking; Wide Inner Race; Ball Bearing; Single Row; Spherical Outer Race; Silicone Rubber Sealed; 63/64" Length Thru Bore
详细描述
Hanger Unit Bearing; 3/4" Bore; 1.85" Outside Diameter; 0.55" Outer Race Width; Set Screw Locking; Wide Inner Race; Ball Bearing; Single Row; Spherical Outer Race; Silicone Rubber Sealed; 63/64" Length Thru Bore