对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BUCNPT 209 45MM https://www.bdiexpress.com/medias/INDICITUXXXX-UO-BUCNPT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MDF8aW1hZ2UvanBlZ3xhREk1TDJoa1pTODVORE0yT0RFMk1qYzNOVE0wTG1wd1p3fDQxZDJiZjBjOTliMGY3MTJiMGE1YmQ1Mjk2ZTJhNzViNGRkMzNjNDdiZTc2ZDE1ZTUyZmFlN2M2NGU2NjIyMGY
517147 框架式轴承单元 

IPTCI IPTCI

BUCNPT 209 45MM

描述

IPTCI BUCNPT 209 45MM

Take Up Bearing Only; 45MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; BUC209-45MM Insert Part; Nickel Coated Cast Iron Housing Material

制造商部件号

BUCNPT 209 45MM

BDI部件号
517147

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SOLVE INDUSTRIAL MOTION GROUP
最低订购量
EAN条码
0080067570332
重量 / Kilogram
0
Product Group - BDI
M06110
组件描述
Take Up Bearing Only
滚动体
Ball Bearing
壳体形状
Unit Only
安装形式
Set Screw
Take up轴承座兼容框架
Not Specified
轴承芯件号
BUC209-45MM
壳体材料
Nickel Coated Cast Iron
其它特点
Single Row | Standard Duty | Wide Inner Race | Wide Slot | Black Oxide Coated Insert
英寸 - 公制
Metric
类别 - BDI
Take Up Units
名称
Bearing
关键字串
Take Up
详细描述
Take Up Bearing Only; 45MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; BUC209-45MM Insert Part; Nickel Coated Cast Iron Housing Material
槽宽
0.689 英寸 | 17.5 毫米
孔径
1.772 英寸 | 45 毫米
槽对槽距离
4 英寸 | 101.6 毫米

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新