对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

GEHTUE13/14-GG https://www.bdiexpress.com/medias/INDINAXXXXXX-24894976-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMDF8aW1hZ2UvanBlZ3xhREJpTDJnMU9DOHhNRFV4TnpnME9UQXhORE13TWk5SlRrUkpUa0ZZV0ZoWVdGaGZNalE0T1RRNU56WmZNekF3ZURNd01DNXFjR2N8OGY2ZTliYTQwMTRiZmIwYTkzYzhlMGRhNjU2ZTg4MWFlYzRmNDUxOTAzNmJiYzQxZGM4OWZmOTgxNTc1ZTI1Zg
24894976 框架式轴承单元 

INA INA

GEHTUE13/14-GG

描述

INA GEHTUE13/14-GG ; 轴承/轴承座

Take Up Housing; 124.982MM Outside Diameter; 166MM Width

制造商部件号

INA GEHTUE13/14-GG

BDI部件号
24894976

详情

301.0 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) ¥301.00 / 套
¥1,053.00 / 套
BDIExpress
订购量

库存

BDI-中国:

品牌
INA
制造商名称
SCHAEFFLER GROUP
最低订购量
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Housing
关键字串
Take Up
重量/磅
10.232
产品明细
Take Up Housing
产品规格
124.982MM Outside Diameter; 166MM Width
详细描述
Take Up Housing; 124.982MM Outside Diameter; 166MM Width