对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

HCT207 https://www.bdiexpress.com/medias/INDXXXTUXXXX-UO-NAT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwNTR8aW1hZ2UvanBlZ3xhR0l5TDJnMVl5OHhNREEzTmpVMk1EYzFNalkzTUM5SlRrUllXRmhVVlZoWVdGaGZWVTlmVGtGVVh6TXdNRmd6TURBdWFuQm58MjdhMjdkNTQ0YTBmYzViNjVhZjdhZWZmMzM2NzViYmEyMmY2Y2EwYmJmMWFmMjk1MTM5ZTg1Y2NkM2UzY2RkNQ
25117661 框架式轴承单元 

PEER BEARING PEER BEARING

HCT207

描述

PEER BEARING HCT207

Take Up Bearing; 35MM Bore; 13.5MM Slot Width; 88.9MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; HC207-35 Insert Part; Cast Iron Housing Material

制造商部件号

HCT207

BDI部件号
25117661

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SKF WWW.PEERBEARING.COM
最低订购量
EAN条码
1200106773320
重量 / Kilogram
1.82
Product Group - BDI
M06110
名称
Bearing
关键字串
Take Up
产品明细
Take Up Bearing
产品规格
35MM Bore; 13.5MM Slot Width; 88.9MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; HC207-35 Insert Part; Cast Iron Housing Material
详细描述
Take Up Bearing; 35MM Bore; 13.5MM Slot Width; 88.9MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; HC207-35 Insert Part; Cast Iron Housing Material