MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MHD300-48
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR MHD300-48
Take Up Frame; MHD300 Frame Size; 48 Nominal Travel; Heavy-Duty; 7" Overall Height; 6.5" Base Width: 71.5" Bolt Center-to-Center Length
制造商部件号
MHD300-48
BDI部件号
17800334
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%A1%86%E6%9E%B6%E5%BC%8F%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83/MHD300-48/p/17800334
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0697950631165
重量 / Kilogram
88.984
Product Group - BDI
M00134
名称
Frame
关键字串
Take Up
产品明细
Take Up Frame
产品规格
MHD300 Frame Size; 48 Nominal Travel; Heavy-Duty; 7" Overall Height; 6.5" Base Width: 71.5" Bolt Center-to-Center Length
详细描述
Take Up Frame; MHD300 Frame Size; 48 Nominal Travel; Heavy-Duty; 7" Overall Height; 6.5" Base Width: 71.5" Bolt Center-to-Center Length