Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MTA30-18 https://www.bdiexpress.com/medias/INDM-GXXXXXX-FRM-MTA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzOTZ8aW1hZ2UvanBlZ3xhRFV4TDJnMFlTOHhNRFF5TVRVMU5USTVPRE16TkM5SlRrUk5MVWRZV0ZoWVdGaGZSbEpOWDAxVVFWOHpNREI0TXpBd0xtcHdad3wyZjg2OTZlMzg0NzEwYWQ4Mjc0MGMwYzdkYjY1OGUxYjU5MTc0NWIwZGQ3NGExY2RlYmUxMDI4N2E0Y2I3NTRi
17800446 Take Up Unit Bearings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

MTA30-18

Description

MTA30-18 TAKE UP FRAME ; POR TOP ANGLE

Take Up Frame; Top Angle; MTA30 Frame Size; 18 Nominal Travel; 10.125" Overall Height; 4" Base Width; 34.5" Bolt Center-to-Center Length

Part #

MTA30-18

BDI #
17800446

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

760.7060995100001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 760.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
26.332
EAN
0697950630168
Product Group - BDI
M00134
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Take Up Frame
Product Specification
Top Angle; MTA30 Frame Size; 18 Nominal Travel; 10.125" Overall Height; 4" Base Width; 34.5" Bolt Center-to-Center Length
Long Description
Take Up Frame; Top Angle; MTA30 Frame Size; 18 Nominal Travel; 10.125" Overall Height; 4" Base Width; 34.5" Bolt Center-to-Center Length