Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QATP15A300SEM https://www.bdiexpress.com/medias/INDTIMTUXXXX-Q-TP-S-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2MzZ8aW1hZ2UvanBlZ3xhRGczTDJneE1pOHhNREl5TkRFd09EY3pNalEwTmk5SlRrUlVTVTFVVlZoWVdGaGZVVjlVVUY5VFh6TXdNSGd6TURBdWFuQm58OGFkNTYxNGY5Y2VmM2VmZTE0MDliZmRmODQxZjQ3NTJmNmE4ZTk5MDIzNjA3YTI5YWE3ZmMzMGU2YTk4NGRlYw
22830967 Take Up Unit Bearings 

TIMKEN TIMKEN

QATP15A300SEM

Description

QATP15A300SEM TAKE-UP SPH RLR BRG ; POR 3" CONCNTRC SGL COLLAR CAST STL HSG

Take Up Bearing Only; 3" Bore; 1.12" Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; QMTF Take Up Frame; 22215 Insert Part; Cast Steel Housing Material

Part #

QATP15A300SEM

BDI #
22830967

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
11.473
EAN
0883450470803
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22215
Housing Material
Cast Steel
Other Features
Double Row | Expansion | Curved Slot | Triple Lip Contact Nitrile Rubber Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 3" Bore; 1.12" Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; QMTF Take Up Frame; 22215 Insert Part; Cast Steel Housing Material
Slot Width
1.12 Inch | 28.448 Millimeter
Bore
3 Inch | 76.2 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh