Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SEST207 https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-EST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwMDl8aW1hZ2UvanBlZ3xhR00yTDJoaU9DOHhNRFV5TURBd09EUTVNVEF6T0M5SlRrUk9WRTVVVlZoWVdGaGZWVTlmUlZOVVh6TXdNSGd6TURBdWFuQm58MmUyNDM0YTQ0NzFiYjgxMTRhYzYyZjhmN2NiYTM0ZmU0N2RhMWQzZjA4YzNkN2Y1MzgwOWQyYTYwOTA2YmEzOA
1229833 Take Up Unit Bearings 

NTN NTN

SEST207

Description

SEST207 TAKE-UP BEARING ; STAINLESS 35MM ID ECC

Take Up Bearing; 35MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; SES207 Insert Part; Stainless Steel Housing Material

Part #

SEST207

BDI #
1229833

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

535.59688482 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 535.60 / each
$ 730.47 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0
EAN
3413529502448
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.8581
Product Detail
Take Up Bearing
Product Specification
35MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; SES207 Insert Part; Stainless Steel Housing Material
Long Description
Take Up Bearing; 35MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; SES207 Insert Part; Stainless Steel Housing Material