对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

TP-40X12-TUFR https://www.bdiexpress.com/medias/INDDODTKFRME-TP-TUFR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwNnxpbWFnZS9qcGVnfGFERmtMMmhrTXk4eE1EZzFOakUzTWprM09ESXdOaTlKVGtSRVQwUlVTMFpTVFVWZlZGQmZWRlZHVWw4ek1EQjRNekF3TG1wd1p3fGNmNzk4NTY2MGU2OGJhMTlhODVkMWQzZTI5ZjlhZmNkNmJhMjE2ZmRhZmYxNDRhYTgwZTllZWJiNzBlMmE3MGQ
242946 框架式轴承单元 

DODGE DODGE

TP-40X12-TUFR

描述

DODGE TP-40X12-TUFR

Take Up Frame; 40 Frame Size; 12" Travel Length; Top Angle

制造商部件号

TP-40X12-TUFR

BDI部件号
242946

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RBC BEARINGS
最低订购量
EAN条码
0782475018789
重量 / Kilogram
23.56
Product Group - BDI
M06110
名称
Frame
关键字串
Take Up
重量/磅
52
产品明细
Take Up Frame
产品规格
40 Frame Size; 12" Travel Length; Top Angle
详细描述
Take Up Frame; 40 Frame Size; 12" Travel Length; Top Angle