PEER BEARING
PEER BEARING
UCNT207-20B-A
PEER BEARING PEER BEARING
描述
PEER BEARING UCNT207-20B-A
Take Up Bearing; 1-1/4" Bore; 1 Piece Solid; Ball Bearing; Set Screw Mount; Stainless Steel Material; With Extended Inner Ring
制造商部件号
UCNT207-20B-A
BDI部件号
25118004
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%A1%86%E6%9E%B6%E5%BC%8F%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83/UCNT207-20B-A/p/25118004
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106164425
重量 / Kilogram
2.03
Product Group - BDI
M06110
名称
Bearing
关键字串
Take Up
产品明细
Take Up Bearing
产品规格
1-1/4" Bore; 1 Piece Solid; Ball Bearing; Set Screw Mount; Stainless Steel Material; With Extended Inner Ring
详细描述
Take Up Bearing; 1-1/4" Bore; 1 Piece Solid; Ball Bearing; Set Screw Mount; Stainless Steel Material; With Extended Inner Ring