IPTCI
IPTCI
UCT 210-50MM-N
IPTCI IPTCI
描述
IPTCI UCT 210-50MM-N
Take Up Bearing; 50MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Set Screw Locking; Cast Iron; Single Row Ball Bearing; Wide Inner Race; Wide Slot; Standard Duty; Non-Relubricatable
制造商部件号
UCT 210-50MM-N
BDI部件号
21438088
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%A1%86%E6%9E%B6%E5%BC%8F%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83/UCT-210-50MM-N/p/21438088
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.63
Product Group - BDI
M06110
名称
Bearing
关键字串
Take Up
产品明细
Take Up Bearing
产品规格
50MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Set Screw Locking; Cast Iron; Single Row Ball Bearing; Wide Inner Race; Wide Slot; Standard Duty; Non-Relubricatable
详细描述
Take Up Bearing; 50MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Set Screw Locking; Cast Iron; Single Row Ball Bearing; Wide Inner Race; Wide Slot; Standard Duty; Non-Relubricatable