

CHINA DOMESTIC
CHINA DOMESTIC
UCT318
CHINA DOMESTIC CHINA DOMESTIC
描述
LK UCT318 ; 轴承/带座轴承
Take Up Bearing; 90MM Bore; 32MM Slot Width; 228MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC318 Insert Part; Cast Iron Housing Material
制造商部件号
LK UCT318
BDI部件号
27570730
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%A1%86%E6%9E%B6%E5%BC%8F%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83/UCT318/p/27570730
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Take Up
产品明细
Take Up Bearing
产品规格
90MM Bore; 32MM Slot Width; 228MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC318 Insert Part; Cast Iron Housing Material
详细描述
Take Up Bearing; 90MM Bore; 32MM Slot Width; 228MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC318 Insert Part; Cast Iron Housing Material