Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSTU-SCEZ-50M-SHCR https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjF8aW1hZ2UvanBlZ3xhR0UzTDJnd09DOHhNRFkwTlRjeE16STRPVEkwTmk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTkRYek13TUhnek1EQXVhbkJufGQ3OWYyNzNkY2IxM2QzZjllMTdkYWQxYjI5MzFhNWM4ODFmYzc3MDA1OGE5Yzc1ZjVmMDFiMGQwMGY5OGI2YzE
262271 Take Up Unit Bearings 

DODGE DODGE

WSTU-SCEZ-50M-SHCR

Description

WSTU-SCEZ-50M-SHCR TAKE-UP BALL BRG ; NON RETURNABLE

Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS400 Take Up Frame; INS-SC-50M-CR Insert Part; Stainless Steel Housing Material

Part #

136985

BDI #
262271

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

499.23996434000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 499.24 / each
$ 714.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.994
EAN
0782476482190
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS400
Insert Part Number
INS-SC-50M-CR
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Corrosion Resistant Insert
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
6.6
Long Description
Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS400 Take Up Frame; INS-SC-50M-CR Insert Part; Stainless Steel Housing Material
Bore
1.969 Inch | 50 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.689 Inch | 17.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh