TIMKEN
TIMKEN
YTU 75 SGT
TIMKEN TIMKEN
描述
TIM YTU 75 SGT ; 轴承/带座轴承
Take Up Bearing; 75MM Bore; Ball Bearing; Unit Only; Set Screw Mount; TU Take Up Frame; GYE75KRRB SGT Insert Part; Cast Iron Housing Material
制造商部件号
TIM YTU 75 SGT
BDI部件号
25169029
详情
881.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%A1%86%E6%9E%B6%E5%BC%8F%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83/YTU-75-SGT/p/25169029
单价(不含税)
¥881.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Take Up
产品明细
Take Up Bearing
产品规格
75MM Bore; Ball Bearing; Unit Only; Set Screw Mount; TU Take Up Frame; GYE75KRRB SGT Insert Part; Cast Iron Housing Material
详细描述
Take Up Bearing; 75MM Bore; Ball Bearing; Unit Only; Set Screw Mount; TU Take Up Frame; GYE75KRRB SGT Insert Part; Cast Iron Housing Material