https://www.bdiexpress.com/medias/SROGWWBRGXXX-FLG-4X730-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTB8aW1hZ2UvanBlZ3xhREF5TDJneVppODVPVGt5TVRVMk5URXlNamcyTDFOU1QwZFhWMEpTUjFoWVdGOUdURWRmTkZnM016QmZNekF3ZURNd01DNXFjR2N8ZjAxZDEzYWY4YWMxZWQyMzUwMzc5MDhmYzgyMWIzNDc4ZGFmNmYyZjlhMzJhMTViMDAwNjM2OTkwY2I1YjBkZA
https://www.bdiexpress.com/medias/SROGWWBRGXXX-FLG-4X730-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTB8aW1hZ2UvanBlZ3xhREF5TDJneVppODVPVGt5TVRVMk5URXlNamcyTDFOU1QwZFhWMEpTUjFoWVdGOUdURWRmTkZnM016QmZNekF3ZURNd01DNXFjR2N8ZjAxZDEzYWY4YWMxZWQyMzUwMzc5MDhmYzgyMWIzNDc4ZGFmNmYyZjlhMzJhMTViMDAwNjM2OTkwY2I1YjBkZA
DAYTON MANUFACTURING
DAYTON MANUFACTURING
4X730
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 4X730
Flange Block Bearing; 1" Bore; 7/16" Bolt Circle Diameter; 2 Bolt; Set Screw Locking; 3-3/8" Bolt Spacing; Pressed Steel; Single Row Ball Bearing; With 2 Set Screw and Oil Resistant Rubber Liner
制造商部件号
4X730
BDI部件号
21517601
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/4X730/p/21517601
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
1" Bore; 7/16" Bolt Circle Diameter; 2 Bolt; Set Screw Locking; 3-3/8" Bolt Spacing; Pressed Steel; Single Row Ball Bearing; With 2 Set Screw and Oil Resistant Rubber Liner
详细描述
Flange Block Bearing; 1" Bore; 7/16" Bolt Circle Diameter; 2 Bolt; Set Screw Locking; 3-3/8" Bolt Spacing; Pressed Steel; Single Row Ball Bearing; With 2 Set Screw and Oil Resistant Rubber Liner

