https://www.bdiexpress.com/medias/INDSKFFBXXXX-4B-RND-CCTR-SRB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5NTR8aW1hZ2UvanBlZ3xhRGhsTDJnNU9DOHhNREl5TURVNU5qY3lNemMwTWk5SlRrUlRTMFpHUWxoWVdGaGZORUpmVWs1RVgwTkRWRkpmVTFKQ1gxSk1Yek13TUhnek1EQXVhbkJufDdmYjI5M2E3YTE0MWFjODAzY2Y3YzU0NDUwNjk0NzUwZjlhOTA1ZGE5YzU1YWI3MTMzNGFhYTk1MzkyNDM3MDU
24431359
Flange Block Bearings
SKF
SKF
F4BR 215-SRB-CRE
SKF SKF
Description
F4BR 215-SRB-CRE FLANGE ROLLER BRG
Flange Block Bearing; 4 Bolt Round Flange Block; 2-15/16" Bore; 7.9" Bolt Circle Diameter; 5.586" Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Part #
F4BR 215-SRB-CRE
BDI #
24431359
Details
1152.30761
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4BR-215-SRB-CRE/p/24431359
Your Price
$ 1,152.31 / each
$ 1,391.01 / each BDIExpress
$ 1,391.01 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
11.78
EAN
7316579137935
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Stepped Sleeve
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | ConCentra Sleeve | Non-Locating Unit
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
26
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-15/16" Bore; 7.9" Bolt Circle Diameter; 5.586" Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Bore
2.938 Inch | 74.625 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.586 Inch | 141.884 Millimeter
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh