

BDI APPROVED BEARING
BDI APPROVED BEARING
FCEU335
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING FCEU335
Flange Block Bearing; 2-3/16" Bore; 7.6" Bolt Circle Diameter; 5.4" Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Steel Clad Clearance Seals; Round Flange Cartridge
制造商部件号
FCEU335
BDI部件号
25124842
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/FCEU335/p/25124842
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
2-3/16" Bore; 7.6" Bolt Circle Diameter; 5.4" Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Steel Clad Clearance Seals; Round Flange Cartridge
详细描述
Flange Block Bearing; 2-3/16" Bore; 7.6" Bolt Circle Diameter; 5.4" Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Steel Clad Clearance Seals; Round Flange Cartridge