对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

FHFT205-16G-AP https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117229-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI2NTF8aW1hZ2UvanBlZ3xhR0ZpTDJoak5TOHhNREEzTmpVMU1ETXpNalEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjeU1qbGZNekF3V0RNd01DNXFjR2N8YjFjNTgxMTIyNWE1NWUwODU1OThkZmUzMDJmZTY0YjQ4NDM5ZGZmMDJiODM4NzRhZGQ3NDE4ZTc3OGIwNjk1Yg
25117221 法兰带座轴承 

PEER BEARING PEER BEARING

FHFT205-16G-AP

描述

PEER BEARING FHFT205-16G-AP

Flange Block Bearing; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 2 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 1.339" Length Thru Bore; Relubricatable; Contact Seals

制造商部件号

FHFT205-16G-AP

BDI部件号
25117221

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SKF WWW.PEERBEARING.COM
最低订购量
EAN条码
1200106978398
重量 / Kilogram
0.61
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 2 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 1.339" Length Thru Bore; Relubricatable; Contact Seals
详细描述
Flange Block Bearing; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 2 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 1.339" Length Thru Bore; Relubricatable; Contact Seals