https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117397-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MTF8aW1hZ2UvanBlZ3xhR1k1TDJoalppOHhNREEzTmpVMU5URTBPVE0wTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjek9UZGZNekF3V0RNd01DNXFjR2N8OGRiZWM1ODg2N2VlM2ZiNmE5ZDZlN2RlZjUwOGQ0Yzc1YWUxOGI1NGE0MWJiNjBhMDUwZTAzMjUyNDFjY2ZiOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117397-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MTF8aW1hZ2UvanBlZ3xhR1k1TDJoalppOHhNREEzTmpVMU5URTBPVE0wTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjek9UZGZNekF3V0RNd01DNXFjR2N8OGRiZWM1ODg2N2VlM2ZiNmE5ZDZlN2RlZjUwOGQ0Yzc1YWUxOGI1NGE0MWJiNjBhMDUwZTAzMjUyNDFjY2ZiOA
PEER BEARING
PEER BEARING
GPFT206-20M
PEER BEARING PEER BEARING
描述
PEER BEARING GPFT206-20M
Flange Block Bearing; 1-1/4" Bore; 4-19/32" Bolt Spacing; 2 Bolt; 1 Piece Solid; Concentric Collar Mount; Cast Iron; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Contact Seals; End Cap Groove Machined Casting
制造商部件号
GPFT206-20M
BDI部件号
25117401
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/GPFT206-20M/p/25117401
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
1200106776512
重量 / Kilogram
0.97
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
1-1/4" Bore; 4-19/32" Bolt Spacing; 2 Bolt; 1 Piece Solid; Concentric Collar Mount; Cast Iron; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Contact Seals; End Cap Groove Machined Casting
详细描述
Flange Block Bearing; 1-1/4" Bore; 4-19/32" Bolt Spacing; 2 Bolt; 1 Piece Solid; Concentric Collar Mount; Cast Iron; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Contact Seals; End Cap Groove Machined Casting

