PEER BEARING
PEER BEARING
PER.UCNF206B-A
PEER BEARING PEER BEARING
描述
PEER BEARING PER.UCNF206B-A
Flange Block Bearing; 30MM Bore; 4 Bolt Square; 1 Piece Solid; Set Screw Mount; Stainless Steel Material; With Wide Inner Ring
制造商部件号
PER.UCNF206B-A
BDI部件号
25117739
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/PER-UCNF206B-A/p/25117739
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106163978
重量 / Kilogram
1.437
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
30MM Bore; 4 Bolt Square; 1 Piece Solid; Set Screw Mount; Stainless Steel Material
详细描述
Flange Block Bearing; 30MM Bore; 4 Bolt Square; 1 Piece Solid; Set Screw Mount; Stainless Steel Material; With Wide Inner Ring