Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QF24GF9-24-LK https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-RND-QF-G-7-LK-SS-P-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkxOXxpbWFnZS9qcGVnfGFHUXlMMmczTlM4eE1ESXlNRFkyTnpFd09UUXdOaTlKVGtSRlJGUkdRbGhZV0ZoZk5FSmZVazVFWDFGR1gwZGZOMTlNUzE5VFUxOVFYek13TUhnek1EQXVhbkJufDc4M2ZlZWRjY2JmMDdlNDg1ZDZlOWM1Y2YxMDRjZmMyZmU2MzQyMmFkYmM4ZGJmZDJhNWU1ZGUzZmVjNTFhYTk
20873501 Flange Block Bearings 

EDT CORP EDT CORP

QF24GF9-24-LK

Description

NOT AVAILABLE IN US

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/2" Bore; 4.4" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable

Part #

QF24GF9-24-LK

BDI #
20873501

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.497
EAN
0883450884709
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Double Lock Collar Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
No
Insert Part Number
QFIUF9-24-LK
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
All Round Supreme Bearing | KleanCap Sleeve | Black Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
3.3
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/2" Bore; 4.4" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable
Length Thru Bore
2.286 Inch | 58.064 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
4.4 Inch | 111 Millimeter
Bolt Spacing
3.1 Inch | 78.74 Millimeter
Cartridge Pilot Depth
0.44 Inch | 11.176 Millimeter
Cartridge Pilot Diameter
3.625 Inch | 92 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh