https://www.bdiexpress.com/medias/INDINAFBXXXX-RCJL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NjF8aW1hZ2UvanBlZ3xhRGs0TDJnMk1pOHhNRFV4TXpjNU5qRTJPVGMxT0M5SlRrUkpUa0ZHUWxoWVdGaGZVa05LVEY4MFFreFVYek13TUhnek1EQXVhbkJufGYyZjY4ZDQzM2FiNmM5NWE0ZDZiNGQ1MGE1YmQ0MWQzODQ1NzU5ZDBhYTQ4YjlkMWFkZTBiMDZiY2JmMTY0ODU
INA
INA
RCJL40-XL-N
INA INA
描述
INA RCJL40 ; 轴承/带座轴承
Flange Block Bearing; 4 Bolt; Drive Slot Mount; Cast Iron; Ball Bearing; Double Land Riding Rubber Contact
制造商部件号
RCJL40-N
BDI部件号
1182261
详情
378.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/RCJL40-XL-N/p/1182261
单价(不含税)
¥378.00 / 套
¥987.00 / 套 BDIExpress
¥987.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
4012802801026
重量 / Kilogram
1.86
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
重量/磅
4.1006
产品明细
Flange Block Bearing
产品规格
4 Bolt; Drive Slot Mount; Cast Iron; Ball Bearing; Double Land Riding Rubber Contact
详细描述
Flange Block Bearing; 4 Bolt; Drive Slot Mount; Cast Iron; Ball Bearing; Double Land Riding Rubber Contact