https://www.bdiexpress.com/medias/INDINAFBXXXX-RCJT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczMXxpbWFnZS9qcGVnfGFEWmhMMmd4Tmk4eE1EYzJPVFE0TnpJMk5UZ3lNaTlKVGtSSlRrRkdRbGhZV0ZoZlVrTktWRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OGY4MjRjYzRkODU4ZjBmZjA1YTc5YTIxYmM5ZjcxYzhhOGM3MTI4ZGRjZmQwMzQxYzI3NjZlMzMzYjI2MzI0Zg
https://www.bdiexpress.com/medias/INDINAFBXXXX-RCJT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczMXxpbWFnZS9qcGVnfGFEWmhMMmd4Tmk4eE1EYzJPVFE0TnpJMk5UZ3lNaTlKVGtSSlRrRkdRbGhZV0ZoZlVrTktWRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OGY4MjRjYzRkODU4ZjBmZjA1YTc5YTIxYmM5ZjcxYzhhOGM3MTI4ZGRjZmQwMzQxYzI3NjZlMzMzYjI2MzI0Zg
INA
INA
RCJTY16-XL
INA INA
描述
INA RCJTY16-XL ; 轴承/带座轴承
Flange Block Bearing; 2 Bolt; Set Screw Mount; Cast Iron; Ball Bearing; Double Land Riding Rubber Contact
制造商部件号
INA RCJTY16-XL
BDI部件号
1182280
详情
131.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/RCJTY16-XL/p/1182280
单价(不含税)
¥131.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
4012802821246
重量 / Kilogram
0.35
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
重量/磅
0.77162
产品明细
Flange Block Bearing
产品规格
2 Bolt; Set Screw Mount; Cast Iron; Ball Bearing; Double Land Riding Rubber Contact
详细描述
Flange Block Bearing; 2 Bolt; Set Screw Mount; Cast Iron; Ball Bearing; Double Land Riding Rubber Contact
