

25094955
Flange Block Bearings
CHINA DOMESTIC
CHINA DOMESTIC
SALF204
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC SALF204
Flange Block Bearing; 20MM Bore; 71MM Bolt Circle Diameter; 71MM Bolt Spacing; 2 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; K Seal; Oval Shape
Part #
SALF204
BDI #
25094955

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SALF204/p/25094955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Product Detail
Flange Block Bearing
Product Specification
20MM Bore; 71MM Bolt Circle Diameter; 71MM Bolt Spacing; 2 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; K Seal; Oval Shape
Long Description
Flange Block Bearing; 20MM Bore; 71MM Bolt Circle Diameter; 71MM Bolt Spacing; 2 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; K Seal; Oval Shape