

CHINA DOMESTIC
CHINA DOMESTIC
SBFL205
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 SBFL205 ; 轴承/带座轴承
Flange Block Bearing; 25MM Bore; 99MM Bolt Circle Diameter; 99MM Bolt Spacing; 2 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 27MM Length Thru Bore; Relubricatable; Oval Shape
制造商部件号
国产 SBFL205
BDI部件号
25179957
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/SBFL205/p/25179957
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
25MM Bore; 99MM Bolt Circle Diameter; 99MM Bolt Spacing; 2 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 27MM Length Thru Bore; Relubricatable; Oval Shape
详细描述
Flange Block Bearing; 25MM Bore; 99MM Bolt Circle Diameter; 99MM Bolt Spacing; 2 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 27MM Length Thru Bore; Relubricatable; Oval Shape