https://www.bdiexpress.com/medias/INDNSKFBXXXX-SFT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MTd8aW1hZ2UvanBlZ3xhREZpTDJnMlpDOHhNRFV4TXpjNE16ZzBPRGs1TUM5SlRrUk9VMHRHUWxoWVdGaGZVMFpVWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MTg5NmU2ZTIyYzExYTg5ZTNmNjkxNmNlM2RiY2E0MjVkZTNhNmRhZjY2MjQ4ZjI0OTVkZmJmODJjMTk1ZDFmOQ
RHP BEARING
RHP BEARING
SFT1.7/16EC
RHP BEARING RHP BEARING
描述
RHP BEARING SFT1.7/16EC
Flange Block Bearing; 1-7/16" Bore; 2 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; Standard Duty
制造商部件号
SFT1.7/16EC
BDI部件号
1193964
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/SFT1-7-16EC/p/1193964
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0747023027002
重量 / Kilogram
1.25
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
重量/磅
2.75357
产品明细
Flange Block Bearing
产品规格
1-7/16" Bore; 2 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; Standard Duty
详细描述
Flange Block Bearing; 1-7/16" Bore; 2 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; Standard Duty