

KML BEARING
KML BEARING
SSUCTPFB202-10
KML BEARING KML BEARING
描述
KML BEARING SSUCTPFB202-10
Flange Block Bearing; 5/8" Bore; 7/8" Bolt Spacing; 3 Bolt; 5/16" Bolt; 1 Piece Solid; Set Screw Mount; Thermoplastic; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Contact Seals; Bracket Shape; Normal Duty
制造商部件号
SSUCTPFB202-10
BDI部件号
25100998
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/SSUCTPFB202-10/p/25100998
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
5/8" Bore; 7/8" Bolt Spacing; 3 Bolt; 5/16" Bolt; 1 Piece Solid; Set Screw Mount; Thermoplastic; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Contact Seals; Bracket Shape; Normal Duty
详细描述
Flange Block Bearing; 5/8" Bore; 7/8" Bolt Spacing; 3 Bolt; 5/16" Bolt; 1 Piece Solid; Set Screw Mount; Thermoplastic; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Contact Seals; Bracket Shape; Normal Duty