https://www.bdiexpress.com/medias/INDICIFBXXXX-UCF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczMnxpbWFnZS9qcGVnfGFEa3dMMmhtWVM4eE1EYzJOak0xT0RBeU1ERXlOaTlKVGtSSlEwbEdRbGhZV0ZoZlZVTkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4NmNiMDA2MThlYmY2Y2EwMDdlNDZmYjI3N2JjYmQyNmMxYTFlNWFkOWY3YmZhNDkwM2RkNTdmZTY5OGI5YjZk
https://www.bdiexpress.com/medias/INDICIFBXXXX-UCF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczMnxpbWFnZS9qcGVnfGFEa3dMMmhtWVM4eE1EYzJOak0xT0RBeU1ERXlOaTlKVGtSSlEwbEdRbGhZV0ZoZlZVTkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4NmNiMDA2MThlYmY2Y2EwMDdlNDZmYjI3N2JjYmQyNmMxYTFlNWFkOWY3YmZhNDkwM2RkNTdmZTY5OGI5YjZk
520444
Flange Block Bearings
IPTCI
IPTCI
UCF 210 32
IPTCI IPTCI
Description
UCF 210 32 FLANGED BLOCK BEARING ; 2" BORE 6.2" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101035345
BDI #
520444
Details
97.98
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF-210-32/p/520444
Your Price
$ 97.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.54
EAN
0080067564503
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
UC210-32
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCF 210 32
Weight / LBS
5.6
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.032 Inch | 51.613 Millimeter
Bore
2 Inch | 50.8 Millimeter
Bolt Spacing
4.375 Inch | 111.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

