对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

UCF 316  (SNR) https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCF-4BLT-WOF-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA5NDJ8aW1hZ2UvanBlZ3xhREZtTDJnNU55OHhNREEzTmpJNU56RXpOREV4TUM5SlRrUllXRmhHUWxoWVdGaGZWVU5HWHpSQ1RGUmZWMDlHWHpNd01GZ3pNREF1YW5CbnwzZWM0OGRmMzZmMjI5NmFlZjdlOGNkZmIxMmJhZWRmYzhkMWZjNDViZmI5MDUyYzIyYWE2NGRlNTcxNWYzNGRh
25103203 法兰带座轴承 

BDI APPROVED BDI APPROVED

UCF 316 (SNR)

描述

BDI APPROVED UCF 316 (SNR)

Flange Block Bearing; 80MM Bore; 277.2MM Bolt Circle Diameter; 4 Bolt; 196MM Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 86MM Length Thru Bore; No Relubricatable; Single Lip Contact Land Riding Seal; Square Shape

制造商部件号

UCF 316 (SNR)

BDI部件号
25103203

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
BDI APPROVED MATERIAL
最低订购量
重量 / Kilogram
12.4
Product Group - BDI
B00234
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
80MM Bore; 277.2MM Bolt Circle Diameter; 4 Bolt; 196MM Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 86MM Length Thru Bore; No Relubricatable; Single Lip Contact Land Riding Seal; Square Shape
详细描述
Flange Block Bearing; 80MM Bore; 277.2MM Bolt Circle Diameter; 4 Bolt; 196MM Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 86MM Length Thru Bore; No Relubricatable; Single Lip Contact Land Riding Seal; Square Shape