https://www.bdiexpress.com/medias/INDXXXXXXXXX-17244791-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyMzd8aW1hZ2UvanBlZ3xhRGRpTDJoak5DODVPRFl4TVRVMk9EWTBNRE13TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkwTkRjNU1WOHpNREI0TXpBd0xtcHdad3xmYTg2MDU3MWMxMThmMDc4MmFlODY3NTZkOTYxNmQ0ZDE0NTgwMDc2OTZkMjAzNTAwMjEzZTgwN2RmZTU5ZGE3
KML BEARING
KML BEARING
UCF207-23
KML BEARING KML BEARING
描述
KML BEARING UCF207-23
Flange Block Bearing; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; 4 Bolt Square; Set Screw Mount; Cast Iron; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; Contact Seal Seals
制造商部件号
UCF207-23
BDI部件号
17245385
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCF207-23/p/17245385
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.4
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
重量/磅
3.08647
产品明细
Flange Block Bearing
产品规格
1-7/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; 4 Bolt Square; Set Screw Mount; Cast Iron; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; Contact Seal Seals
详细描述
Flange Block Bearing; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; 4 Bolt Square; Set Screw Mount; Cast Iron; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; Contact Seal Seals