EBC
EBC
UCF318
EBC EBC
描述
EBC UCF318 ; 轴承/带座轴承
Flange Block Bearing; 90MM Bore; 305.5MM Bolt Circle Diameter; 216MM Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 96MM Length Thru Bore; Relubricatable; Square Shape
制造商部件号
EBC UCF318
BDI部件号
25351318
详情
960.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCF318/p/25351318
单价(不含税)
¥960.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
90MM Bore; 305.5MM Bolt Circle Diameter; 216MM Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 96MM Length Thru Bore; Relubricatable; Square Shape
详细描述
Flange Block Bearing; 90MM Bore; 305.5MM Bolt Circle Diameter; 216MM Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 96MM Length Thru Bore; Relubricatable; Square Shape