https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117865-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODN8aW1hZ2UvanBlZ3xhR1UxTDJnM05pOHhNREEzTmpVMk1qYzFNVFV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjNE5qVmZNekF3V0RNd01DNXFjR2N8NjBhNjcyNjExNGI4Mjg1YWRjZDFjNWE2MzhjZTU0YjFiNjhjMGNhOTIxYjJkOWJjZGJlM2M4MmM1MTk0NTJiNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117865-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODN8aW1hZ2UvanBlZ3xhR1UxTDJnM05pOHhNREEzTmpVMk1qYzFNVFV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjNE5qVmZNekF3V0RNd01DNXFjR2N8NjBhNjcyNjExNGI4Mjg1YWRjZDFjNWE2MzhjZTU0YjFiNjhjMGNhOTIxYjJkOWJjZGJlM2M4MmM1MTk0NTJiNg
PEER BEARING
PEER BEARING
UCFB207-22M
PEER BEARING PEER BEARING
描述
PEER BEARING UCFB207-22M
Flange Block Bearing; 1-3/8" Bore; 1-1/4" Bolt Spacing; 3 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; Contact Seals; Bracket Shape; End Cap Groove Machined Casting
制造商部件号
UCFB207-22M
BDI部件号
25117885
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCFB207-22M/p/25117885
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
1200106768647
重量 / Kilogram
1.34
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
1-3/8" Bore; 1-1/4" Bolt Spacing; 3 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; Contact Seals; Bracket Shape; End Cap Groove Machined Casting
详细描述
Flange Block Bearing; 1-3/8" Bore; 1-1/4" Bolt Spacing; 3 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; Contact Seals; Bracket Shape; End Cap Groove Machined Casting
