

PEER BEARING
PEER BEARING
UCFC206-20-A
PEER BEARING PEER BEARING
描述
PEER BEARING UCFC206-20-A
Flange Block Bearing; 1-1/4" Bore; 4" Bolt Circle Diameter; 2.783" Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Cartridge Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Contact Seals
制造商部件号
UCFC206-20-A
BDI部件号
25117899
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCFC206-20-A/p/25117899
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106798668
重量 / Kilogram
1.24
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
1-1/4" Bore; 4" Bolt Circle Diameter; 2.783" Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Cartridge Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Contact Seals
详细描述
Flange Block Bearing; 1-1/4" Bore; 4" Bolt Circle Diameter; 2.783" Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Cartridge Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Contact Seals