https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTB8aW1hZ2UvanBlZ3xhRGt6TDJoak5TOHhNREk1TXpRMU1qZ3pNamM1T0M5SlRrUllXRmhHUWxoWVdGaGZWVU5HUTE4MFFreFVYek13TUhnek1EQXVhbkJufGU1MjhiNGFlYjEwZDNlZmNlYTU5OWVkNDk0MDgxOWRhMzdmZDQ1MWI1NmE5Yjc2NTBiZWM3NGUwNjc4NWU5YWM
PEER BEARING
PEER BEARING
UCFC207-22-A
PEER BEARING PEER BEARING
描述
PEER BEARING UCFC207-22-A
Flange Block Bearing; 1-3/8" Bore; 4-21/64" Bolt Circle Diameter; 3-1/16" Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Cartridge Ball Bearing; 1.689" Length Thru Bore; Relubricatable; Contact Seals
制造商部件号
UCFC207-22-A
BDI部件号
25117901
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCFC207-22-A/p/25117901
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106798675
重量 / Kilogram
1.73
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
1-3/8" Bore; 4-21/64" Bolt Circle Diameter; 3-1/16" Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Cartridge Ball Bearing; 1.689" Length Thru Bore; Relubricatable; Contact Seals
详细描述
Flange Block Bearing; 1-3/8" Bore; 4-21/64" Bolt Circle Diameter; 3-1/16" Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Cartridge Ball Bearing; 1.689" Length Thru Bore; Relubricatable; Contact Seals