https://www.bdiexpress.com/medias/INDHRBXXXXXX-27370338-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1Nzl8aW1hZ2UvanBlZ3xhRFZpTDJnME5DOHhNRFEzTkRNME5EUXhOVEkyTWk5SlRrUklVa0pZV0ZoWVdGaGZNamN6TnpBek16aGZSRU5mTXpBd2VETXdNQzVxY0djfDFjNzQxMTYzMzRkMjkzZTMyNDY2ZjM0ODgzYjRlOTVmMzI1MTcyY2RhNGJjNDA0NmRhM2ZiMGExMGFiYzM4NDc
https://www.bdiexpress.com/medias/INDHRBXXXXXX-27370338-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1Nzl8aW1hZ2UvanBlZ3xhRFZpTDJnME5DOHhNRFEzTkRNME5EUXhOVEkyTWk5SlRrUklVa0pZV0ZoWVdGaGZNamN6TnpBek16aGZSRU5mTXpBd2VETXdNQzVxY0djfDFjNzQxMTYzMzRkMjkzZTMyNDY2ZjM0ODgzYjRlOTVmMzI1MTcyY2RhNGJjNDA0NmRhM2ZiMGExMGFiYzM4NDc
HRB BEARING
HRB BEARING
UCFL204
HRB BEARING HRB BEARING
描述
HRB UCFL204 ; 轴承/带座轴承
Flange Block Bearing; 20MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 2 Mounting; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 31MM Length Thru Bore; No Relubricatable; Single Lip Land Riding Seals
制造商部件号
HRB UCFL204
BDI部件号
27370338
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCFL204/p/27370338
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
20MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 2 Mounting; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 31MM Length Thru Bore; No Relubricatable; Single Lip Land Riding Seals
详细描述
Flange Block Bearing; 20MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 2 Mounting; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 31MM Length Thru Bore; No Relubricatable; Single Lip Land Riding Seals

