

CHINA DOMESTIC
CHINA DOMESTIC
UCFL205E-16 STAINLESS STEEL
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 UCFL205E-16 (不锈钢) ; 轴承/带座轴承
Flange Block Bearing; 1" Bore; 3-57/64" Bolt Circle Diameter; 2 Bolt; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw Mount; Stainless Steel; Ball Bearing; 1.339" Length Thru Bore; Relubricatable; Contact Seal; Oval Shape
制造商部件号
国产 UCFL205E-16 (不锈钢)
BDI部件号
24982124
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCFL205E-16-STAINLESS-STEEL/p/24982124
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
1" Bore; 3-57/64" Bolt Circle Diameter; 2 Bolt; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw Mount; Stainless Steel; Ball Bearing; 1.339" Length Thru Bore; Relubricatable; Contact Seal; Oval Shape
详细描述
Flange Block Bearing; 1" Bore; 3-57/64" Bolt Circle Diameter; 2 Bolt; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw Mount; Stainless Steel; Ball Bearing; 1.339" Length Thru Bore; Relubricatable; Contact Seal; Oval Shape