

KML BEARING
KML BEARING
UCPFL205-16
KML BEARING KML BEARING
描述
KML BEARING UCPFL205-16
Flange Block Bearing; 1" Bore; 1 Piece Solid; 2 Bolt; 2 Bolt; Set Screw Mount; Cast Iron; Ball Bearing; 5/16" Blot Size
制造商部件号
UCPFL205-16
BDI部件号
17245185
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCPFL205-16/p/17245185
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.3
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
重量/磅
0.66139
产品明细
Flange Block Bearing
产品规格
1" Bore; 1 Piece Solid; 2 Bolt; 2 Bolt; Set Screw Mount; Cast Iron; Ball Bearing; 5/16" Blot Size
详细描述
Flange Block Bearing; 1" Bore; 1 Piece Solid; 2 Bolt; 2 Bolt; Set Screw Mount; Cast Iron; Ball Bearing; 5/16" Blot Size