TIMKEN
TIMKEN
YCJT 30 A4602
TIMKEN TIMKEN
描述
TIM YCJT 30 A4602 ; 轴承/带座球轴承
Flange Block Bearing; 30MM Bore; 117MM Bolt Circle Diameter; 116.7MM Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; Double Land Riding Rubber Contact Seals; 2 Bolt
制造商部件号
TIM YCJT 30 A4602
BDI部件号
25189164
详情
348.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/YCJT-30-A4602/p/25189164
单价(不含税)
¥348.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
重量/磅
2.482
产品明细
Flange Block Bearing
产品规格
30MM Bore; 117MM Bolt Circle Diameter; 116.7MM Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; Double Land Riding Rubber Contact Seals; 2 Bolt
详细描述
Flange Block Bearing; 30MM Bore; 117MM Bolt Circle Diameter; 116.7MM Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; Double Land Riding Rubber Contact Seals; 2 Bolt