https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-DS-SR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1Nzd8aW1hZ2UvanBlZ3xhRGhrTDJnd1lpOHhNRFU0TnpBek16SXdOamd4TkM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDBSVFgxTlNYMU5DWHpNd01IZ3pNREF1YW5CbnxiNDA0MDE0NjQ2OThmYTlmNWE0ZjhjMjk0YjljYmJlZGI1NzIzNzY4YWQxNmZhNWFjZjk2NjQxMTM0Y2FjZGFj
NTN
NTN
5AS08-1.1/8C3
NTN NTN
描述
NTN 5AS08-1.1/8C3
Insert Bearing; Wide Inner Ring; 0.709" Outer Race Width; Cylindrical Outer Race Profile; 3.15" Outside Diameter; Ball Bearing; 1.437" Length Thru Bore; No Relubricatable; Triple Lip Contact; No Snap Ring
制造商部件号
5AS08-1.1/8C3
BDI部件号
20392840
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%9C%86%E6%9F%B1%E5%A4%96%E5%BE%84/5AS08-1-1-8C3/p/20392840
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 2 |
产品详细信息
分类
最低订购量
无
EAN条码
0692314676127
重量 / Kilogram
0.61
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
重量/磅
1.373
产品明细
Insert Bearing
产品规格
Wide Inner Ring; 0.709" Outer Race Width; Cylindrical Outer Race Profile; 3.15" Outside Diameter; Ball Bearing; 1.437" Length Thru Bore; No Relubricatable; Triple Lip Contact; No Snap Ring
详细描述
Insert Bearing; Wide Inner Ring; 0.709" Outer Race Width; Cylindrical Outer Race Profile; 3.15" Outside Diameter; Ball Bearing; 1.437" Length Thru Bore; No Relubricatable; Triple Lip Contact; No Snap Ring