https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-CSB-SS-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDB8aW1hZ2UvanBlZ3xhRFV6TDJnelpTOHhNREEzTmpJMk5UZzNNelF6T0M5SlRrUllXRmhKVGxORlVsUmZRa0ZNWDBOVFFsOVRVMTlEV1Y4ek1EQllNekF3TG1wd1p3fGU2NGUzMWQ4NGE0NjUwZDViMjMyMDg0OWI1ZWIzZWYyOTE3ZjdmM2Q0NmJhOGIwZjk2YjRmNTJiNjllNmZjYWQ
BDI APPROVED BEARING
BDI APPROVED BEARING
CSB206-19
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING CSB206-19
Insert Bearing; 1-3/16" Bore; 2.441" Outside Diameter; 0.63" Outer Race Width; 1.18" Length Thru Bore; Ball Bearing; Set Screw Locking; Narrow Inner Ring; Cylindrical Outer Race Profile
制造商部件号
CSB206-19
BDI部件号
25114221
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%9C%86%E6%9F%B1%E5%A4%96%E5%BE%84/CSB206-19/p/25114221
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
1-3/16" Bore; 2.441" Outside Diameter; 0.63" Outer Race Width; 1.18" Length Thru Bore; Ball Bearing; Set Screw Locking; Narrow Inner Ring; Cylindrical Outer Race Profile
详细描述
Insert Bearing; 1-3/16" Bore; 2.441" Outside Diameter; 0.63" Outer Race Width; 1.18" Length Thru Bore; Ball Bearing; Set Screw Locking; Narrow Inner Ring; Cylindrical Outer Race Profile