

CHINA DOMESTIC
CHINA DOMESTIC
ER205-UFSSAP
CHINA DOMESTIC CHINA DOMESTIC
描述
WINERTIA ER205-UFSSAP ; 轴承/带座轴承芯
Insert Bearing; 25MM Bore; 52MM Outside Diameter; 19MM Outer Race Width; Cylindrical Outer Race Profile; Set Screw; Ball Bearing; 34MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring; Wide Inner Ring
制造商部件号
WINERTIA ER205-UFSSAP
BDI部件号
25174452
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%9C%86%E6%9F%B1%E5%A4%96%E5%BE%84/ER205-UFSSAP/p/25174452
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.34
Product Group - BDI
B04270
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
25MM Bore; 52MM Outside Diameter; 19MM Outer Race Width; Cylindrical Outer Race Profile; Set Screw; Ball Bearing; 34MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring; Wide Inner Ring
详细描述
Insert Bearing; 25MM Bore; 52MM Outside Diameter; 19MM Outer Race Width; Cylindrical Outer Race Profile; Set Screw; Ball Bearing; 34MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring; Wide Inner Ring