Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ER20SK-MHFF https://www.bdiexpress.com/medias/INDM-BINSERT-BAL-ER-C-SR-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUwNDN8aW1hZ2UvanBlZ3xhR013TDJoaU5pOHhNREl3T0Rjek1EVXhNelF6T0M5SlRrUk5MVUpKVGxORlVsUmZRa0ZNWDBWU1gwTmZVMUpmUTFsZk16QXdXRE13TUM1cWNHY3wxOWFkMjhkMzg4NmRjNTRhZTlkZGJjZjNkNWVhYzQzY2YyMDc0NjMwZGI4OTQ1ZmE4NDRhZjVlZTNiYTllMGFm
19272395 Insert Bearings Cylindrical OD 

LINKBELT LINKBELT

ER20SK-MHFF

Description

ER20SK-MHFF INSERT BALL BEARING ; 1-1/4" SHAFT DIA

Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Concentric Collar; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Free Running MHFF Seal; Snap Ring

Part #

10425550

BDI #
19272395

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

151.9538353 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 151.95 / each
$ 177.62 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.417
EAN
0793699295009
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Free Running MHFF
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER20SK-MHFF
Manufacturer Internal Number
0129500
Weight / LBS
0.9
Long Description
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Concentric Collar; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Free Running MHFF Seal; Snap Ring
Outer Race Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh